Fixed Base Bracket, HMI Sanitary Accessory, 63 mm Diameter
Item #: 0065416
Cat #: SFBBSS
UPC: 783510193478
$ 1023.96 EA
Company wide:
0
in stock
Documents & Guides
Fixed Base Bracket, HMI Sanitary Accessory, 63 mm Diameter, Stainless Steel
Overview
Fixed Base Bracket, HMI Sanitary Accessory, 63 mm Diameter, Stainless Steel
Syspend Sanitary HMI Fixed Base Bracket provides a means of attaching a tube to a wall, floor or machine. Syspend-Lok attachment method prevents tubes from turning and pulling out of fittings and provides a water-tight connection.
Also known as: 783510193478, SFBBSS, HOFSFBBSS
Features & Benefits
- Type 304 polished stainless steel
- Includes 4 set screws that provide means of leveling the entire suspension system
- Surface mounting fasteners are not provided
- Optional Base Bracket Cover available to cover all exposed mounting hardware
- Syspend-Lok Wrench Head for attaching base bracket to tubes is included
- Strap wrench or spanner wrench that opens to 80 mm or greater can also be used
- Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)
Specifications
| Material: | Stainless Steel |
| Width: | 6.500 in |
| Height: | 3.530 in |
| Depth: | 6.500 in |
| Diameter: | 63 mm |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Height: | 3.530 in |
| Diameter: | 63 mm |
| Width: | 6.500 in |
| Depth: | 6.500 in |
| Standards: | Build America Buy America Compliant |