
Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K
Item #: 0065392
Cat #: FO32/841/ECO
UPC: 046135217814
Call for price
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21781* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 4100K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21781* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania SYLFO32/841/ECO OCTRON® 800 ECOLOGIC® T8 lamps offer a high quality solution for general purpose fluorescent lighting applications where color is important. These lamps are available in a wide range of color temperatures that feature improved color rendering and lumen maintenance when compared to 700 series lamps. When paired with Osram QUICKTRONIC® electronic ballasts, these systems are a good alternative to T12 fluorescent systems and are covered by the comprehensive QUICK 60+® System warranty.
Also known as: 046135217814, FO32/841/ECO, LDVFO32841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 32 |
| Color Rendering Index (CRI): | 82 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Lumens: | 2950 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Lumens: | 2950 |
| Base: | Medium Bi-Pin (G13) |