THHN/THWN-2-750MCM-CU STR COLORS:

Item #: 0065378

Cat #: 750THHNCSTRCOLORS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-750MCM-CU STR COLORS:

Overview

THHN/THWN-2-750MCM-CU STR COLORS:
Also known as: 750THHNCSTRCOLORS

Specifications

Gauge: 750 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 750 kcmil
Material: Copper
Conductors: 1
Jacket: PVC
Volts AC: 600
Stranding: Stranded