
2-3/8" Deep, 4" Square, ENT Outlet/Switch Box
Item #: 0065367
Cat #: A52171E
UPC: 034481074304
$ 7.20 EA
Company wide:
79
in stock
Documents & Guides
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 3/4". Cubic Inches: 30.3"
Overview
4" Square, ENT Outlet/Switch Box with Brackets, Non-Metallic, Quick Connect, Depth: 2-3/8". Knockouts: 3/4". Cubic Inches: 30.3"
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481074304, A52171E, CARA52171E
Specifications
| Color: | Blue |
| Depth: | 2 3/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 30.300 in³ |
| Color: | Blue |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 3/8 in |
| Cubic Inches: | 30.300 in³ |