12/3 Solid 600V Steel Armor 250'

Item #: 0065339

Cat #: 123MCSTLGX250

UPC: 077680195586

$ 2.07 FT
Company wide:
6,000 in stock
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 Foot Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .480"

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 Foot Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .480"

Designed to reduce fatigue on your workers when pulling cable through metal studs and ceilings.

Also known as: 077680195586, 123MCSTLGX250

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Volts AC: 600
Color: Black/White/Red