30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 0065321

Cat #: 10250T15112

UPC: 782113227481

$ 304.28 EA
Company wide:
5 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Left Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Left Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

The 10250T15112 is a 2-position Keylock Switch Operator features zinc die-cast construction with chrome plated housing and mounting nuts. The switch operator also features with the enclosed silver contacts with reliability nibs, reliability nibs improves contact reliability even under dry circuits and fine dust conditions. Drainage holes prevent buildup of liquids inside the operator which can prevent operation in freezing environment. Grounding nibs bit through paint and other coating to secure grounding.

Also known as: 782113227481, 10250T15112, CUT10250T15112

Specifications

Type: Non-Illuminated, 2 Position, Key Type, Maintained
Color: Silver
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Key Type, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Silver