Bushing, Type: Snap-In, Diameter: 3.50", Non-Metallic

Item #: 0065296

Cat #: 2470

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Snap-In, Diameter: 3.50 Inch, Non-Metallic, Black

Overview

Bushing, Type: Snap-In, Diameter: 3.50 Inch, Non-Metallic, Black
Also known as: 2470, HEY2470

Specifications

Color: Black
Diameter: 3 1/2 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 3 1/2 in