Safety Switch, 60A, 2P, 240VAC/250VDC, HD, Non-Fusible, NEMA 1

Item #: 0065295

Cat #: DT222UGK

UPC: 782113440002

$ 1331.56 EA
Company wide:
0 in stock
60 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113440002, DT222UGK, CUTDT222UGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60