1 Light Wall Bracket Fixture, Brushed Nickel

Item #: 0065286

Cat #: P2041-09

UPC: 785247178919

$ 193.35 EA
Company wide:
0 in stock
Documents & Guides
One Light Wall Bracket Fixture, 6.5 Inch x 8.25 Inch x 11.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Wall Bracket Fixture, 6.5 Inch x 8.25 Inch x 11.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Invite the beauty of light into your home with this Brushed Nickel one-light wall bracket. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.

Also known as: 785247178919, P2041-09, PROP204109

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Wattage: 100
Shape: A19 (Arbitrary)
Mounting: Wall