M18™ Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit

Item #: 0065258

Cat #: 2642-21CT

UPC: 045242242207

$ 410.17 EA
Company wide:
0 in stock
Documents & Guides
M18™ Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit, Includes: (1)M18™ Cordless Caulk and Adhesive Gun, (1) 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093), (1) M18™ Compact REDLITHIUM™ Battery (48-11-1815), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Overview

M18™ Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit, Includes: (1)M18™ Cordless Caulk and Adhesive Gun, (1) 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093), (1) M18™ Compact REDLITHIUM™ Battery (48-11-1815), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

The heavy duty® metal gear box delivers an industry leading 950 lbs of pushing force for the highest viscosity materials. The M18™ adhesive gun kit offers both a remote speed dial and a variable speed trigger that optimizes the users control over bead and flow rate. Milwaukee's industry leading motor and electronics technologies have created a new constant flow technology that allows for a steady flow rate at 0-21 ipm throughout use of the adhesive gun. The anti drip clutch instantly stops material from expelling after trigger releases and saves the user time and money avoiding a messy clean-up. A rotating quick change collar increases the ease of use and the ability to change out adhesives quickly and without clean-up. The 2642-21CT accepts all Milwaukee® quick change front ends and all M18™ batteries. The Milwaukee® REDLITHIUM™ batteries increase run time allowing a user to dispense over 200 tubes of general construction material on a single battery charge.

Also known as: 045242242207, 2642-21CT, MIL264221CT

Features & Benefits

  • Up to 950 lbs of force for dispensing high viscosity materials
  • Constant flow technology creates a steady flow rate results in even beads
  • Remote speed dial and variable speed trigger allows for maximum bead control
  • REDLITHIUM™ battery technology dispenses over 200 tubes of general construction material on a single battery charge

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18