4.000 IN X 2.000 IN (101.60 MM X 50.80 MM)

Item #: 0065228

Cat #: THT-55-402-3

UPC: 662820149538

$ 78.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY THT-55-402-3

Overview

BRADY THT-55-402-3

Brady® B-402 Paper material for thermal transfer print technology is an economical solution for general purpose labeling needs.

Also known as: 662820149538, THT-55-402-3, BRATHT554023

Specifications

Material: Paper
Type: Label
Color: White
Material: Paper
Color: White
Type: Label