BD Duplex 1-30A/1P 1-40A/1P 120/240V

Item #: 0065212

Cat #: BD3040

UPC: 786676369534

$ 73.74 EA
Company wide:
0 in stock
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,30-40 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,30-40 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676369534, BD3040, CUTBD3040

Specifications

Family / Style: BD
Volts AC: 120, 240
Poles: 1
Amps: 40, 30
Interrupt Rating DC: 10 kA
Family / Style: BD
Poles: 1
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Amps: 40, 30