Flush Pushbutton, Red, M22

Item #: 0065168

Cat #: M22S-D-R-K11

UPC: 786685275604

$ 33.49 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Red, Black Bezel, Momentary, No Light Unit. 1 NO-1 NC Contact, NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Red, Black Bezel, Momentary, No Light Unit. 1 NO-1 NC Contact, NEMA Rating: 4X, 13.
Also known as: 786685275604, M22S-D-R-K11, CUTM22SDRK11

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22