This product has been discontinued.

Wall Driller Kit. Includes: (50) Square Drive #8x1-1/4" Screws
Item #: 0065138
Cat #: WDK8SQ
UPC: 781002297963
Company wide:
0
in stock
Discontinued
Documents & Guides
Wall Driller Kit. Includes: (50) Square Drive #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2 Bit.
Overview
Wall Driller Kit. Includes: (50) Square Drive #8x1-1/4" Screws, (50) Zinc Anchors, (1) IB-2 Bit.
The WDK8SQ contains #8 Zinc Anchors and #8 Square Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002297963, WDK8SQ, 8SQEZAK, zip its
Specifications
| Length: | 1 1/4 in |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Size: | # 8 |