SUPER-SAFEWAY PLUG NEMA 6-20 20A/250V

Item #: 0065125

Cat #: 1448

UPC: 786788701239

$ 28.79 EA
Company wide:
0 in stock
Documents & Guides
Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-20, 250V

Overview

Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-20, 250V
Also known as: 786788701239, 1448, WOO1448

Specifications

Gender: Male
Type: NO, Plug
IP/NEMA Rating: IP67
Gender: Male
IP/NEMA Rating: IP67
Type: NO, Plug