This product has been discontinued.
1
more

7 PC Magnetic HollowCore™ SAE Nut Driver Set
Item #: 0065123
Cat #: 48-22-2507
UPC: 045242291441
Company wide:
0
in stock
Discontinued
Documents & Guides
7-Piece Magnetic Hollow Core Nut Driver Set, Shank Length: 3", Includes: 11/32, 1/2, 1/4, 3/8, 5/16, 7/16, 9/16
Overview
7-Piece Magnetic Hollow Core Nut Driver Set, Shank Length: 3", Includes: 11/32, 1/2, 1/4, 3/8, 5/16, 7/16, 9/16
Milwaukee® 7 pc. SAE HollowCore™ magnetic nut drivers feature a thread-thru design for unlimited depth in threaded rod and long bolt applications. The magnetic universal driver heads fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
Also known as: 045242291441, 48-22-2507, MIL48222507, Spin tight
Features & Benefits
- HollowCore™- Unlimited depth in threaded rod or long bolt applications
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- Magnetic retention
- Hex shanks for additional leverage
- Color coded ID markings allow for quick tool identification on jobsite
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
Specifications
| Diameter: | 1/2 in, 7/16 in, 9/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in |
| Type: | Set, Nut Driver |
| Length: | 3 in |
| Diameter: | 1/2 in, 7/16 in, 9/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in |
| Length: | 3 in |
| Type: | Set, Nut Driver |