1 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 0065121
Cat #: 1THHNCSTRWHIX500
UPC: 98010023360
Call for price
Company wide:
0 in stock
1 AWG, THHN/THWN-2, Stranded Copper,, 600V, White, 500 ft. Reel.

Overview

1 AWG, THHN/THWN-2, Stranded Copper,, 600V, White, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98010023360, 1THHNCSTRWHIX500

Specifications

Gauge: 1
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 1
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)