7 PC Hollow Shaft SAE Nut Driver Set

Item #: 0065120

Cat #: 48-22-2407

UPC: 045242293773

Company wide:
0 in stock
Documents & Guides
7-Piece Nut Driver Set, Shank Length: 3", Includes: 11/32, 1/2, 1/4, 3/8, 5/16, 7/16, 9/16

Overview

7-Piece Nut Driver Set, Shank Length: 3", Includes: 11/32, 1/2, 1/4, 3/8, 5/16, 7/16, 9/16

Milwaukee® 7 pc. SAE hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Also known as: 045242293773, 48-22-2407, MIL48222407

Features & Benefits

  • Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
  • 3 in. hollow shaft: drive fasteners on long bolts or threaded rod applications
  • Hex shanks for additional leverage
  • Removes rusted and stripped bolts
  • Chrome plated - marine grade rust protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners
  • Multiple ID markings allow for quick tool identification on jobsite

Specifications

Diameter: 1/2 in, 7/16 in, 9/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Type: Set, Nut Driver
Length: 3 in
Diameter: 1/2 in, 7/16 in, 9/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 3 in
Type: Set, Nut Driver