4 PC Hollow Shaft SAE Nut Driver Set

Item #: 0065119

Cat #: 48-22-2404

UPC: 045242293780

Company wide:
0 in stock
Documents & Guides
4-Piece Nut Driver Set, Shank Length: 3", Includes: 1/4, 5/16, 7/16, 9/16

Overview

4-Piece Nut Driver Set, Shank Length: 3", Includes: 1/4, 5/16, 7/16, 9/16

Milwaukee® 4 pc. SAE nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready™ hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Also known as: 045242293780, 48-22-2404, MIL48222404, Nut Drivers

Features & Benefits

  • Universal driver head fits 4X more fasteners
  • Removes rusted and stripped bolts
  • 3 in. hollow shaft depth - ideal for long bolts or threaded rod applications
  • Wrench ready™ hex shanks deliver additional leverage
  • Chrome plated - marine grade rust protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - drive multiple fasteners
  • Multiple ID markings allow for quick tool identification on jobsite

Specifications

Type: Set, Nut Driver
Diameter: 7/16 in, 9/16 in, 1/4 in, 5/16 in
Length: 3 in
Type: Set, Nut Driver
Length: 3 in
Diameter: 7/16 in, 9/16 in, 1/4 in, 5/16 in