Fiberglass Extension Ladders

Item #: 0065115

Cat #: D6232-2

UPC: 051751019155

$ 587.23 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width: 16 In Outside Rails

Overview

Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width: 16 In Outside Rails

The D6232-2 Fiberglass Two-Section 32ft Extension Ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300lb, the ladder is durable and long lasting. The exclusive ALFLO® rung joint means TWIST-PROOF® performance on the job. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.

Also known as: 051751019155, D6232-2, WERD62322

Specifications

Material: Fiberglass
Material: Fiberglass