Breaker, Molded Case, HLA Trip Unit, 400A, 3P, 600VAC, Adjustable

Item #: 0065094

Cat #: HLA3400T

UPC: 786679187920

$ 10185.03 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Type HLA, Trip Unit, 400 Amp, 3-Pole, 600 Volt AC, 2000 - 4000 Amp Adjustable Range, Thermal Magnetic, for Replacement Only

Overview

Breaker, Molded Case, Type HLA, Trip Unit, 400 Amp, 3-Pole, 600 Volt AC, 2000 - 4000 Amp Adjustable Range, Thermal Magnetic, for Replacement Only
Also known as: 786679187920, HLA3400T, CUTHLA3400T

Specifications

Mounting: Frame
Poles: 3
Amps: 400
Volts AC: 600
Mounting: Frame
Amps: 400
Poles: 3
Volts AC: 600