
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 0065092
Cat #: 9363-EK
UPC: 085339105763
$ 2.29 EA
Company wide:
0
in stock
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 2.88". Cubic Inches: 16.0". Includes: Ears, Snap Brackets, Clamps.
Overview
Switch/Outlet Box, 1-Gang, Old Work, Thermoset Fiberglass, Depth: 2.88". Cubic Inches: 16.0". Includes: Ears, Snap Brackets, Clamps.
Also known as: 085339105763, 9363-EK, ALL9363EK
Specifications
| Mounting: | Clamp, Bracket, Ears |
| Depth: | 2 27/32 in |
| Material: | Fiberglass |
| Gangs: | 1 |
| Width: | 2 3/8 in |
| Height: | 3 1/4 in |
| Cubic Inches: | 16 in³ |
| Mounting: | Clamp, Bracket, Ears |
| Material: | Fiberglass |
| Width: | 2 3/8 in |
| Cubic Inches: | 16 in³ |
| Depth: | 2 27/32 in |
| Gangs: | 1 |
| Height: | 3 1/4 in |