
200A 2P BOLT-ON CB 10K 15234
Item #: 0065084
Cat #: UQFB125X
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
UNICORN UQFB-125X 125A BREAKE
R
Overview
UNICORN UQFB-125X 125A BREAKE
R
Also known as: UQFB125X, UNCUQFB125X
Specifications
No Specifications Available