9" Terminal Crimper/Cutter w/ Dipped Handles

Item #: 0065081
Cat #: TCC9D
UPC: 032886911217
$ 41.34 EA
Company wide:
0 in stock
Documents & Guides
9" Terminal Crimper/Cutter w/ Dipped Handles

Overview

9" Terminal Crimper/Cutter w/ Dipped Handles
9" Terminal Crimper/Cutter w/ Dipped Handles
Also known as: 032886911217, TCC9D, SWCTCC9D

Specifications

Type: Cutter, Crimper
Length: 9 in
Standards: California Proposition 65
Type: Cutter, Crimper
Standards: California Proposition 65
Length: 9 in

Customer Reviews

No reviews for this product
(0)