Steel Deep Strut

Item #: 0065016

Cat #: A1400HS-10

UPC: 616013109700

$ 5.39 FT
Company wide:
0 in stock
Documents & Guides
S-Deep Strut A1400hs-10-ec Gold Sl ot Deep Strut

Overview

S-Deep Strut A1400hs-10-ec Gold Sl ot Deep Strut
Also known as: 616013109700, A1400HS-10, SUPA1400HS10

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 10 ft
Height: 3 1/4 in