Standby Generator System, 22 kW, Used with Liquid-Cooled

Item #: 0065012

Cat #: EGEN22JNAY

UPC: 786685401973

Company wide:
0 in stock
Documents & Guides
22 kW, Standby Generator System Used with Liquid-Cooled, Three-Phase, 1800 RPM, Aluminum Enclosure.

Overview

22 kW, Standby Generator System Used with Liquid-Cooled, Three-Phase, 1800 RPM, Aluminum Enclosure.
Also known as: 786685401973, EGEN22JNAY, CUTEGEN22JNAY

Specifications

Length: 29 in
Wattage: 22 kw
Length: 29 in
Wattage: 22 kw