Portable Cord, 16/3, Yellow, 250' Reel

Item #: 0065005
Cat #: 163STOYELX250
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Portable Cord, 16/3 AWG, Yellow, 250 foot Reel, 600 V, PVC Insulation

Overview

Portable Cord, 16/3 AWG, Yellow, 250 foot Reel, 600 V, PVC Insulation
Also known as: 163STOYELX250

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 16
Color: Yellow
Length: 250 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Conductors: 3
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)