Cord Grip, Strain Relief, Straight, Size: 1/2", Steel

Item #: 0064988

Cat #: 3703-5

UPC: 050169370353

$ 16.66 EA
Clearance
Price good while supplies last
Company wide:
24 in stock
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.700 Inch - 0.850 Inch, Material: Steel

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.700 Inch - 0.850 Inch, Material: Steel
Also known as: 050169370353, 3703-5, RAC37035

Features & Benefits

  • All steel/malleable construction provides mechanical strength
  • Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal
  • Washers have size range imprinted for identification - eliminates misidentifying inventory
  • Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
  • All metallic components are zinc electroplated for corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts
  • Additional sizes available
  • N/A

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel