Conn Rgd/imc Ss 1/2"ts Stl

Item #: 0064985

Cat #: 3002

UPC: 050169030028

$ 15.72 EA
Company wide:
0 in stock
Rigid / Imc Set Screw Conduit Connector 1/2 In Trade Size

Overview

Rigid / Imc Set Screw Conduit Connector 1/2 In Trade Size

In dry locations, bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Suitable for concrete-tight applications when taped.

Also known as: 050169030028, 3002, RAC3002

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • UL Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1/2 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 1/2 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated