EMT Set Screw Connector, 1/2", Insulated, Steel/Zinc

Item #: 0064984

Cat #: 2122

UPC: 050169021224

Call for price
Company wide:
880 in stock
EMT Set Screw Connector, 1/2 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 1/2 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit

To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.

Also known as: 050169021224, 2122, RAC2122

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.
  • 1 set-screw

Specifications

Diameter: 1/2 in
Material: Steel
Insulation: Insulated
Diameter: 1/2 in
Insulation: Insulated
Material: Steel