
EMT Combination Coupling, EMT to Flex, 1/2", Steel/Malleable
Item #: 0064983
Cat #: 1942
UPC: 050169019429
$ 33.18 EA
Company wide:
3
in stock
Documents & Guides
EMT Combination Coupling, Compression Type, Flex Metallic Conduit 1/2 Inch to EMT 1/2 Inch, Steel/Malleable Iron Construction With Zinc Plating
Overview
EMT Combination Coupling, Compression Type, Flex Metallic Conduit 1/2 Inch to EMT 1/2 Inch, Steel/Malleable Iron Construction With Zinc Plating
Also known as: 050169019429, 1942, RAC1942
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Steel/malleable components are electro zinc plated for added corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- Additional sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in |