Rigid Compression Connector, 2", Malleable, Concrete Tight

Item #: 0064982

Cat #: 1808

UPC: 050169018088

$ 230.23 EA
Company wide:
3 in stock
Rigid Compression Connector, 2 Inch, Malleable Iron, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2

Overview

Rigid Compression Connector, 2 Inch, Malleable Iron, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2

Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.

Also known as: 050169018088, 1808, RAC1808

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Hex compression nuts assure easy wrench installation
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in