Grounding Locknut, Steel, 3"

Item #: 0064981

Cat #: 1252

UPC: 050169012529

$ 81.56 EA
Company wide:
0 in stock
Grounding Locknut/Bonding Locknut, Size: 3", Material: Steel

Overview

Grounding Locknut/Bonding Locknut, Size: 3", Material: Steel

Secure threaded Rigid/IMC conduit where severe vibration is encountered using RACO® bonding locknuts. Bonding locknuts provides additional locking and grounding connecitons. Duarable steel construction.

Also known as: 050169012529, 1252, RAC1252

Features & Benefits

  • All steel construction insures mechanical protection.
  • Zinc electro plated for corrosion protection.
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Steel