2-250w Qpar-38 Od Wall

Item #: 0064974

Cat #: P5642-30

UPC: 785247564231

$ 270.00 EA
Company wide:
0 in stock
Documents & Guides
6" Up/down Cylinder With Heavy Duty Aluminum Construction And Die Castwall Bracket. Powder Coated Finish. Ul Listed For Wet Locations. Specifyp8798-31 Top Coverlens For Use In Wet Locations.

Overview

6" Up/down Cylinder With Heavy Duty Aluminum Construction And Die Castwall Bracket. Powder Coated Finish. Ul Listed For Wet Locations. Specifyp8798-31 Top Coverlens For Use In Wet Locations.
Also known as: 785247564231, P5642-30, PROP564230

Specifications

Material: Cast Aluminum
Color: White
Wattage: 250
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Wattage: 250
Standards: California Proposition 65
Color: White
Mounting: Wall