Pipe Mounting Wireholder, Pipe Size: 2"

Item #: 0064954
Cat #: 6416
UPC: 66311232022
Call for price
Company wide:
0 in stock
Pipe Mounting Wireholder, Pipe Size: 2"

Overview

Pipe Mounting Wireholder, Pipe Size: 2"
Also known as: 66311232022, 6416, POR6416, tie off

Specifications

Type: Pipe Mount, Wireholder, Insulated
Length: 2 in
Material: Porcelain, Steel
Diameter: 2 in
Type: Pipe Mount, Wireholder, Insulated
Material: Porcelain, Steel
Length: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)