15 Watt Bulb A15 Soft White

Item #: 0064946

Cat #: 15A/WL 120V 12/2 TP

UPC: 046677168605

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 15W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 115, Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Soft White. *Philips Part # 16860-9*

Overview

Incandescent Lamp, 15W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 115, Color Temperature: 2700K, Rated Average Life: 3,000 Hrs. Color: Soft White. *Philips Part # 16860-9*

Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs.

Also known as: 046677168605, 15A/WL 120V 12/2 TP, PHI15AWL**

Specifications

Lumens: 115
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 115
Volts AC: 120
Wattage: 15
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)