Grounding Bushing, 5", Threaded, Insulated, Malleable Iron

Item #: 0064916

Cat #: IBC500L25AC

UPC: 783126303568

$ 264.25 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 5 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 5 Inch, Threaded, Insulated, Malleable Iron Body/Zinc Plated, Aluminum Lug 6 AWG - 250 MCM, Rated 150° Celsius, UL Listed For CU/AL Conductors, For Use With Rigid/IMC Conduit
Also known as: 783126303568, IBC500L25AC, OZGIBC500L25AC

Specifications

Material: Malleable Iron
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 5 in