EMT Set Screw Coupling, 1", Zinc Die Cast

Item #: 0064888

Cat #: TC513

UPC: 687855105137

$ 8.67 EA
Company wide:
0 in stock
Documents & Guides
EMT Coupling, Set Screw, 1 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 2.53 Inch

Overview

EMT Coupling, Set Screw, 1 Inch, Zinc Die Cast, For Use With EMT Conduit, UL 514B, CSA C22.2, HEIGHT 2.53 Inch
Also known as: 687855105137, TC513, APPTC513

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated