26W 2-Pin CFL Lamp, 41K

Item #: 0064858

Cat #: S8328

UPC: 045923083280

$ 9.42 EA
Company wide:
0 in stock
26 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

26 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; G24d-3 Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083280, S8328, SATS8328

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1825
Wattage: 26
Color Rendering Index (CRI): 82
Material: Glass, Aluminum
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G24d-3)
Color Temperature: 4100 (Cool White)
Wattage: 26
Material: Glass, Aluminum
Dimmable: No
Lumens: 1825
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (G24d-3)