MILB CT484811-SC 11 X 48 X 48 TRANS

Item #: 0064845

Cat #: CT484811-SC

UPC: 784572112377

$ 1959.79 EA
Company wide:
0 in stock

Overview

MLB CT484811-SC
Also known as: 784572112377, CT484811-SC, MLBCT484811SC

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
Standards: California Proposition 65
Mounting: Surface
Width: 48 in
IP/NEMA Rating: NEMA 3R