Conduit Body, Type: LB, Size: 2-1/2", Cover/Gasket, Aluminum

Item #: 0064841

Cat #: LB250DCG

UPC: 687855001293

$ 324.80 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855001293, LB250DCG, APPLB250DCG

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 2 1/2 in
Material: Malleable Iron
Hub Diameter: 2 1/2 in
Type: Type LB