BKR T5N 600A 3P LSIG UL

Item #: 0064819

Cat #: T5N600EW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker TMAX T5N 600 UL/CSA fixed three-pole with front terminals and solid-state release in AC PR222ds/p-lsig r 600

Overview

Circuit Breaker TMAX T5N 600 UL/CSA fixed three-pole with front terminals and solid-state release in AC PR222ds/p-lsig r 600
Also known as: T5N600EW, ABBT5N600EW

Specifications

Mounting: Panel
Poles: 3
Amps: 600
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 600
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA