1 AWG to 250 MCM Inline Cold Shrink Splice Kit

Item #: 0064776

Cat #: 5524A

UPC: 051128539224

$ 1199.12 EA
Company wide:
0 in stock
Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 1 AWG - 250 MCM. Cable Insulation Range Size: 0.84" - 1.36", Connector Requirements: Minimum O.D.: 0.46", Maximum O.D.: 1.36", Maximum Length: AL/CU 4.00", Copper: 4.50".

Overview

Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 1 AWG - 250 MCM. Cable Insulation Range Size: 0.84" - 1.36", Connector Requirements: Minimum O.D.: 0.46", Maximum O.D.: 1.36", Maximum Length: AL/CU 4.00", Copper: 4.50".

3M™ 5524A Series Cold Shrink QS-III Splice Kit includes 2 adapter tubes, 2 compound tubes, six 2230 sealing strips, two 2228 tape rolls, 2 copper tape strips, 5 connectors, a CC-3 cleaning pad, shielding sleeve, ground strap, cable preparation template and an instruction booklet. It has a computer-aided design that provides a compact size and optimal distribution of the electrical field. The cold shrink splice body has a specially formulated silicone rubber construction to ensure good high and low temperature performance. Its jacketing with EPDM rubber construction provides physical protection. The kit meets the requirements of IEEE 404 standards.

Also known as: 051128539224, 5524A, MMM5524A

Specifications

Volts AC: 25/28kV
Volts AC: 25/28kV