#2 Phillips Tip Screwdriver w/ 4" Round Shank

Item #: 0064772

Cat #: SD2P4HD

UPC: 032886908798

Company wide:
0 in stock
Documents & Guides
#2 Phillips Tip Screwdriver w/ 4" Round Shank

Overview

#2 Phillips Tip Screwdriver w/ 4" Round Shank

#2 Phillips Tip Screwdriver w/ 4" Round Shank

Also known as: 032886908798, SD2P4HD, SWCSD2P4HD

Specifications

Size: #2
Type: Philips, Screwdriver
Standards: California Proposition 65
Size: #2
Standards: California Proposition 65
Type: Philips, Screwdriver