22mm Selector Switch, Knob Type, Black/White, M22

Item #: 0064765

Cat #: M22-WRK3-1

UPC: 786685281711

$ 23.11 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Maintained, Return from Right. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Maintained, Return from Right. NEMA 4X, 13.

M22 Modular Selector Switch Operator Catalog#:M22-WRK3-1 M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Return from right, Non-illuminated, Bezel: Silver, Button: Black, IP66, NEMA 4X

Also known as: 786685281711, M22-WRK3-1, CUTM22WRK31

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch