1 to 250 MCM Cold Shrink Splice Kit

Item #: 0064763

Cat #: 5456A

UPC: 051128537930

$ 1043.50 EA
Company wide:
0 in stock
Splice Kit, Cold Shrink, 25/28 kV, Works with Various Types of Shielded Cables, Conductor Range: 1 AWG - 250 MCM. Cable Insulation Range Size: 0.84" - 1.36". Connector Requirements: Minimum O.D.: 0.46", Maximum O.D.: 1.36", Maximum Length: AL/CU 4", Copper 4.50".

Overview

Splice Kit, Cold Shrink, 25/28 kV, Works with Various Types of Shielded Cables, Conductor Range: 1 AWG - 250 MCM. Cable Insulation Range Size: 0.84" - 1.36". Connector Requirements: Minimum O.D.: 0.46", Maximum O.D.: 1.36", Maximum Length: AL/CU 4", Copper 4.50".

3M™ 5456A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. The cold shrink design fits type MV-90 or type MV-105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.

Also known as: 051128537930, 5456A, MMM5456A

Specifications

Type: Splice Kit, Cold Shrink, In-Line
Volts AC: 25/28kV
Type: Splice Kit, Cold Shrink, In-Line
Volts AC: 25/28kV