Fluorescent Lampholder, Medium Base, White

Item #: 0064725

Cat #: 13180-U

UPC: 078477129333

$ 9.04 EA
Company wide:
22 in stock
Documents & Guides
Fluorescent Lampholder, Medium Base, Bi-Pin, U-Shaped Lamp, Slide-On Self Aligning, Straight-In Double Edge, Quick-Connect 18AWG Solid/Str. Tinned, White

Overview

Fluorescent Lampholder, Medium Base, Bi-Pin, U-Shaped Lamp, Slide-On Self Aligning, Straight-In Double Edge, Quick-Connect 18AWG Solid/Str. Tinned, White

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477129333, 13180-U, LEV13180U, TOMB STONE

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent