Fluorescent Lampholder, Non-Shunted

Item #: 0064722

Cat #: 13353-N

UPC: 078477084809

$ 2.47 EA
Company wide:
4,241 in stock
Documents & Guides
Fluorescent Lampholder, Non-Shunted, Medium Base, Bi-Pin, Slide-On, Turn-Type, Low Profile, Quickwire 18AWG Solid/Str Tinned, White, Includes Captive Nut Screws

Overview

Fluorescent Lampholder, Non-Shunted, Medium Base, Bi-Pin, Slide-On, Turn-Type, Low Profile, Quickwire 18AWG Solid/Str Tinned, White, Includes Captive Nut Screws

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477084809, 13353-N, LEV13353N, tomb stone non shunted, Thumb stone non shunted, Tomb Stone, Tumbstone

Specifications

Color: White
Type: Non-Shunted
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Light Technology: Fluorescent
Type: Non-Shunted
Base: Medium Bi-Pin (G13)