4-Way Toggle Switch, Brown

Item #: 0064720

Cat #: 1224-2

UPC: 078477359716

$ 35.93 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-way Ac Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Brown

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 4-way Ac Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Brown

20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Brown

Also known as: 078477359716, 1224-2, LEV12242, DPDT

Specifications

Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Color: Brown
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, 4-Way, Self-Grounding
Volts AC: 120, 277
Color: Brown
Amps: 20