8A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0064713

Cat #: LLNRK008

UPC: 079458330632

$ 42.83 EA
Company wide:
6 in stock
Documents & Guides
8A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

8A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330632, LLNRK008, LFULLNRK008

Specifications

Class: RK1
Volts DC: 125
Type: Fuse
Volts AC: 250
Mounting: Clip
Amps: 8
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Type: Fuse
Mounting: Clip
Speed: Slow Blow, Time Lag
Interrupt Rating DC: 20 kA
Volts DC: 125
Volts AC: 250
Amps: 8
Standards: California Proposition 65